Shop All Site & Roadway Lighting
Evolve
LED Roadway Light, 118W, 9300 lm
Mfr # ERL1009B340AGRAY
Zoro # G4053235
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IP 65 rated,ANSI C136.25-2009, RoHS compliant, UL/cUL listed, Wet Locations
- Fixture Voltage 120 to 277
- Description/Special Features 79 Lumens Per Watt, 9300 Lumens
- Fixture Height 5 1/4 in
- Lumens Per Watt 107.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # ERL1009B340AGRAY
- Zoro # G4053235
- UPC # 094715669676
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Fixture Height | 5 1/4 in |
Fixture Width | 15 1/4 in |
Fixture Length | 32 1/4 in |
Height | 5 1/4 in |
Width | 15 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Slipfitter, Lumens 9,000 lm, Fixture Wattage 84 W, Light Distribution Shape Type II Wide, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 1/4 in, Width 15 1/4 in, Lamp Watts 118 W, Rated Life 50,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 107.1 lm/W, Max. Operating Temp. 50 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 09205b (09205B DAMAR)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- ILC Replacement for Pentair 79112400 replacement light bulb lamp, 2PK (79112400 PENTAIR)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS4011WHTE)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, Cb, 120V Pc (XTOR6B-PC1)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- LUMARK Cbn Bz, 80W, 5000K, 277V (XTOR8BRL-PC2)
- Evolve Site & Roadway Lighting