Shop All Site & Roadway Lighting
Evolve
LED Garage Light, 4000K, 5000 lm
Mfr # EG2R0A5PS5011WHTE
Zoro # G3307921
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Color Temp. 5000K
- Temp. Range -40 to 50 Degrees C
- CRI 70
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EG2R0A5PS5011WHTE
- Zoro # G3307921
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Width | 9 3/4 in |
Height | 9 in |
Length | 9-3/4" |
Depth | 9 in |
Description
Canopy Light, Color Temperature 5000K, Color Rendering Index 70, Lumens 5,040 lm, Fixture Wattage 56 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Round, Height 9 in, Width 9 3/4 in, Depth 9 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 88 lm/W, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F, Standards UL/cUL, UL8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Adjustable Spot Trim" (EL1568W)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Cool White 26 Watt Equivalence 1 pk (BPPLT26E841LED)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS4011WHTE)
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- LUMARK Cbn Bz, 18W, 4000K, 120-277V (XTOR2B-W)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- LUMARK Cb, 100W, 5000K, Fullcutoff 120V (XTOR12B-PC1)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- LUMARK Prevail, A60, Dim, Unv, T4, Sa, Bronze (PRVS-A60-UNV-T4)
- Evolve Site & Roadway Lighting