Shop All Site & Roadway Lighting
Evolve
LED Garage Light, 4000K, 5000 lm
Mfr # EG2R0A5PS4011WHTE
Zoro # G2360806
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Housing Material Die Cast Aluminum
- Width 9 3/4 in
- Temp. Range -40 to 50 Degrees C
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EG2R0A5PS4011WHTE
- Zoro # G2360806
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Width | 9 3/4 in |
Height | 9 in |
Length | 9-3/4" |
Depth | 9 in |
Description
Canopy Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 5,040 lm, Fixture Wattage 56 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Round, Height 9 in, Width 9 3/4 in, Depth 9 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 88 lm/W, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F, Standards UL/cUL, UL8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 6 ft., Track, Black Finish (TR125)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- LUMARK Axc, Large, 102W, 4000K, Fc, 347V (AXCL10A-347)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- LUMARK Prevail, A60, Dim, Unv, T4, Sa, Bronze Dim-L30 (PRVS-A60-UNV-T4-MSP/DIM-L30)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- LUMARK Led Sq Wp 120-277 4000K Glass Bz, Pc, 75W (WPSQLED-75-UNV-PC)
- BEACON Standard Parking Garage Light, 4000K (SRT2-85-4K7-5QW-UNV-GYS)
- Evolve Site & Roadway Lighting