Shop All Security & Flood Lights
This Product is Discontinued
Evolve
LED Floodlight, 120/277V, 297W, 38100 lm (Discontinued)
Mfr # EFH1010EE76750ADT1DKBZ
Zoro # G6320428
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Pole
- Lighting Technology LED
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Warranty 5 Years
- Mounting Type - Floodlights U-Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolve
- MFR # EFH1010EE76750ADT1DKBZ
- Zoro # G6320428
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 4 29/32 in |
Fixture Length | 23 3/4 in |
Fixture Width | 19 5/16 in |
Height | 4 29/32 in |
Width | 19 19/64 in |
Length | 23 3/4 in |
Description
Floodlight, Lumens 38,100 lm, Fixture Wattage 297 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 400 to 1000W MH, Fixture Sensor Type 7-Pin Receptacle, Light Technology LED, Fixture Mounting Location Pole, Mount Type Trunnion, Color Temperature 5000K, Color Rendering Index 70, Height 4 29/32 in, Width 19 19/64 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Plastic, IP Rating IP66, Lumens per Watt 128.3 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.