Shop All LED Commercial Lights
Evolve
LED Canopy Light, 5400 lm, 39 Watts
Mfr # ECLS010A5SM75011SMWHTE
Zoro # G6759279
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 150W HPS/100W MH
- Lighting Certification DesignLights Consortium (DLC) Premium
- Voltage 120-277V AC
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # ECLS010A5SM75011SMWHTE
- Zoro # G6759279
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Length | 14-5/8" |
Width | 14 5/8 in |
Height | 2 1/4 in |
Description
LED Canopy Light, Color Temperature 5000K, Color Rendering Index 70, Lumens 5,400 lm, Fixture Wattage 39 W, Voltage 120-277V AC, LED Replacement For 150W HPS/100W MH, Light Technology LED, Fixture Shape Square, Height 2 1/4 in, Width 14 5/8 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 138 lm/W, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F, Standards IP65, RoHS, UL1598, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- LUMAPRO LUMAPRO 5.4W, T5 Miniature Incandescent Bulb (939-1PK)
- EVOLVE LED Canopy Light, 5400 lm, 39 Watts (ECLS010A5SM74011SMWHTE)
- MAXLITE Low Profile Parking Garage Light, 52 W (CPL52UCSBCR)
- AMERICAN IMAGINATIONS 2 in. x 2 in. White Square LED Flat Panel (AI-36998)
- REMPHOS LED Linear Stairwell, 36", 15W, 4000K, OCC (RPT-P-LIVC-G2-3FT-20L-840-FWFC-OCC-R-S1)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- Evolve LED Commercial Lights