Shop All LED Commercial Lights
Evolve
LED Canopy Light, 5400 lm, 39 Watts
Mfr # ECLS010A5SM74011SMWHTE
Zoro # G6759245
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 150W HPS/100W MH
- Voltage 120-277V AC
- Lighting Certification DesignLights Consortium (DLC) Premium
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # ECLS010A5SM74011SMWHTE
- Zoro # G6759245
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Height | 2 1/4 in |
Length | 14-5/8" |
Width | 14 5/8 in |
Description
LED Canopy Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 5,400 lm, Fixture Wattage 39 W, Voltage 120-277V AC, LED Replacement For 150W HPS/100W MH, Light Technology LED, Fixture Shape Square, Height 2 1/4 in, Width 14 5/8 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 138 lm/W, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F, Standards IP65, RoHS, UL1598, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO BAYCO Fluorescent Yellow Hand Lamp (SL-507)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1500W (MH1500/U)
- REMPHOS 4' 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41535W)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- LITHONIA LIGHTING Wraparound Fixture, 48" L, 3933 lm, 3500K (SBL4 LP835)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- Evolve LED Commercial Lights