Shop All LED Light Bulbs
Evolve
LED
Mfr # 93119699
Zoro # G007386029
product price: $2,338.99
/ea
Free Shipping & Returns
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Dimming Method No Dimming
- Dimming Type No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # 93119699
- Zoro # G007386029
- Country of Origin United States
- Category LED Light Bulbs
Details
Dimmable | No |
Item | Compact LED Bulb |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania L18w/840 replacement light bulb lamp, 2PK (L18W/840 OSRAM SYLVANIA)
- GLOBE ELECTRIC Wall Sconce Bennett Blk (44315)
- ILC Replacement For LIGHT BULB LAMP H38HT100 (WW-33YY-9)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- FEIT ELECTRIC LED MR16 GU10 DL 50W 3PK (BPMR16FGU59503)
- COOPER LIGHTING LED 6""RETROFT BAFFLE TRM (LT560WH6930R)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ea-4)
- BULBRITE LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK (862874)
- LIGHT EFFICIENT DESIGN HID LED, 11 W, Medium Screw (E26) (LED-8037E345-A)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- SATCO Bulb, LED, 10W, A19, Medium, 30K, Non-Dim (S11407)
- Evolve LED Light Bulbs