Shop All Outdoor Wall Lights
Evolve
LCR23N2-BR Round Double Floodlight Holder Kit; Bronze
Mfr # EV575428
Zoro # G903977796
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV575428
- Zoro # G903977796
- UPC # 723902276655
- Country of Origin China
- Category Outdoor Wall Lights
Description
Features
- Round Double Floodlight Holder Kit.
- Color - Bronze.
- Contains Round Box.
- Cover & Accessories.
- Uses 75W Or 150W Max Par.
- Lamps Not Included.
- Clamshell Packaging.
- Weatherproof.
- Dimension - 8.27 x 4.33 x 8.66 in.
- Item Weight - 1.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- RAILHEAD GEAR Permanent Mount Flag, Red, LED (KE-125-KSR)
- CHICAGO PNEUMATIC Needle Set(19Pc) (CPT8940159860)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- EVOLVE LED Wall Pack, 1700 lm, 12W, Type IV (EWLS02817AF750N1FMDKBZ)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF740N1FMDKBZ)
- EVOLVE LED Wall Pack, 1700 lm, 12W, Type IV (EWLS02817AF730N1FMDKBZ)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF730N1FMDKBZ)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- Evolve Outdoor Wall Lights