Shop All Security & Flood Lights
Evolve
General Purpose Floodlight, 9700 lm
Mfr # 93315244
Zoro # G6759297
product price: $903.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole
- IP Rating - Fixtures 66
- Warranty 5 yr
- Light Distribution Flood
- Color Temp. 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # 93315244
- Zoro # G6759297
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 5 1/8 in |
Fixture Length | 22 in |
Fixture Width | 16 3/8 in |
Height | 5 1/8 in |
Width | 16 3/8 in |
Length | 22 in |
Description
Floodlight, Lumens 10,000 lm, Fixture Wattage 64 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 250W HPS/250 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Knuckle, Slipfitter, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/8 in, Width 16 3/8 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL835/ALTO 30PK)
- HALO Showerlight, 951 4" (951PS)
- ILC Replacement for Light Bulb / Lamp Cfm32w/gx24q/835 replacement light bulb lamp (CFM32W/GX24Q/835 LIGHT BULB / LAMP)
- ILC Replacement for Ballast Bs-icf-2s26-m1-bs-qs (BS-ICF-2S26-M1-BS-QS)
- EVOLVE LED Floodlight, 120/277V, 297W, 37700 lm (EFH1010EE66750ADT1DKBZ)
- EVOLVE General Purpose Floodlight, 9700 lm (93315245)
- EVOLVE LED Floodlight, 120/277V, 150W, 18800 lm (EFH1010AA66750ADT1DKBZ)
- EVOLVE General Purpose Floodlight, 14,600 lm (93163117)
- DESIGNERS FOUNTAIN White Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-06)
- COUNTY LINE ETI Security Light, 120 V, 20 W, 2-Lamp, LED Lamp, Bright Wht Light, 1200 Lumens, 4000 K Color Temp (51401142)
- MAXSA INNOVATIONS Super Bright Solar Flood Light (40331)
- Evolve Security & Flood Lights