Shop All Security & Flood Lights
Evolve
General Purpose Floodlight, 4800 lm
Mfr # 93315245
Zoro # G6759306
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole
- Color Temp. 5000K
- IP Rating - Fixtures 66
- Fixture Voltage 120/277
- Lumens 5,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolve
- MFR # 93315245
- Zoro # G6759306
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 5 1/8 in |
Fixture Length | 22 in |
Fixture Width | 16 3/8 in |
Width | 16 3/8 in |
Height | 5 1/8 in |
Length | 22 in |
Description
Floodlight, Lumens 5,000 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 250W HPS/250 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Knuckle, Slipfitter, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/8 in, Width 16 3/8 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- ILC Replacement for FSL BL T8 F18w replacement light bulb lamp (BL T8 F18W FSL)
- LEVITON FLUORESCENT LAMPS 2G11 TWIN TUBE LMPHLDR (13452)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- EVOLVE LED Floodlight, 120/277V, 150W, 18800 lm (EFH1010AA66750ADT1DKBZ)
- EVOLVE General Purpose Floodlight, 9700 lm (93315245)
- EVOLVE LED Floodlight, 120/277V, 297W, 37700 lm (EFH1010EE66750ADT1DKBZ)
- EVOLVE General Purpose Floodlight, 14,600 lm (93163117)
- BEYOND LED TECHNOLOGY LED Flood Light | 36 W | 3200 Lumens | 3000K |8 Degree Beam Angle | Grey Housing | ELT Listed (BLT-FL02-SQ03-g)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED White Security Floodlight (S6/500/850SOLWH)
- MAXSA INNOVATIONS Super Bright Solar Flood Light (40331)
- Evolve Security & Flood Lights