Shop All Electrical Boxes
Evolve
Electrical Box, Outlet Box, 1 Gang, Rectangular
Mfr # EV843882
Zoro # G610884189
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Opening Shape Rectangular
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolve
- MFR # EV843882
- Zoro # G610884189
- UPC # 753153413929
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Washer Kit, 3/8" Stud, PK100 (RGW-100-1Y)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Ceiling Box, Fiberglass, Round (9351-NK)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Steel, Rectangular (954)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- Evolve Electrical Boxes