Shop All Electrical Boxes
Evolve
Electrical Box, Outlet Box, 1 Gang, Rectangular
Mfr # EV697795
Zoro # G110884115
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Opening Shape Rectangular
- Conduit Size 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV697795
- Zoro # G110884115
- UPC # 723902276754
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, D Curve (M9F23340)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- ALARM CONTROLS Touchless Actuators (NTB-2)
- EVOLVE Electrical Box, Outlet Box, 1 Gang, Rectangular (EV843882)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- RACO Electrical Box, 67.3 cu in, Masonry Box, 3 Gang, Galvanized Steel, Rectangular (697)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-OW)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (502)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- Evolve Electrical Boxes