Shop All Electrical Boxes
Evolve
Electrical Box, Outlet Box, 1 Gang
Mfr # EV878649
Zoro # G810884156
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV878649
- Zoro # G810884156
- UPC # 753153413912
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTIS SNAP 125/250V-AC 250V-DC OTHER SWITCH (3R-022-AFC)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- EVOLVE Electrical Box, Outlet Box, 1 Gang, Rectangular (EV843882)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- SHARKBITE/CASH ACME Wash Mac Outlet Box (24763)
- RACO Electrical Box, 11.8 cu in, Octagon Box, 1 Gang, Galvanized Steel, Octagon (110)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-7)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Galvanized Steel, Rectangular (693)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-5)
- Evolve Electrical Boxes