Evolve

DVI-D CAT5e / 6 Mini Extender


product price: $67.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The DVI-D Video Extender allows you to extend the distance between the computer system unit and the display unit by up to 100 feet. It accomplishes this by means of a local transmitting unit and remote receiving unit connected by standard solid Category 5 twisted pair Ethernet cable (or Cat 5e and Cat 6). Each of the Extender units is bi-directional meaning it can be either the local transmitting unit or the remote receiving unit. The Video Extender System is ideal for factory and construction sites or any installation where the display needs to reside in a harsh setting but you want the system equipment kept in an environmentally friendly location. The Extender System is also useful for control and security purposes where you can have the system unit in a secure area at the same time that you put the display in an area that is convenient for viewing.
  • Cable Type: Solid CAT5e/6 Cable.
  • Cable Distance: Up to 100ft (30m).
  • Connectors: Link 1 x CAT5e/6.
  • LEDs: ACT (Activity) 1 (Each Unit); Power On 1 (Each Unit).
  • Video Resolution: Up to 1920x1080.
  • DVI-D(Single Link): Male Connection.
  • Data Rate: Up to 1.65Gbps.
  • 10" Peg Hook: 7.
  • 6" Peg Hook: 5.
  • Width: 1.625".
  • Height: 2.125".
  • Depth: 0.875".
  • Extend DVI-D video signal through a single CAT5e/6.
  • Up to 30m (100ft) for 1920 x 1080 Resolution.
  • No power adapter is required.
  • Power LED and active signal LED for easy monitoring and troubleshooting.
  • Plug-N-Play; No software is needed.
  • Compact size.
  • Minimum System Requirements.
  • PC source with DVI-D connection.
  • Display device with Single Link DVI-D connection.
  • A Solid CAT5e/6 Cable.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.