Shop All Corded Speakers
Evolve
Computer Speaker System
Mfr # EV124536
Zoro # G403928939
original price:
$29.29
7% off
new price: $26.99
/ea
$26.99
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
- Brand Evolve
- MFR # EV124536
- Zoro # G403928939
- UPC # 654204622843
- Country of Origin China
- Category Corded Speakers
Description
The CA-2016 desktop 2-piece system comes in a compact and stylish design with convenient desktop control. The USB powered amplifier draws the power through a USB cable/plug. No batteries or AC power source are required. The stereo speaker system is magnetically shielded has a LED power indicator a cloth grill a volume control and a headphone output jack.
Features:
Cable 6 ft Connectivity Technology. 2 x Speaker Speakers Details. 1.5" x 3" High Efficiency Drivers Driver Type. 4 Ohm Impedance. Magnetically Shielded Shielding. PC and Mac Platform Support. Volume - On On/Off Switch - On and LED Indicator - On Speaker . Headphone Jack On Speaker Interfaces/Ports. USB Power Source.
Features:
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
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- RAYOVAC Ultra Pro 9V Alkaline Battery, 12 PK (AL9V-12PPJ)
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- EVOLVE 3 pc Powered Speakers (EV1431)
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- EVOLVE 3 PC Gaming Speakers Black (EV1430)
- EVOLVE 3 pc Powered Speakers (EV60796)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- PYLE Dual 5.25" In-Wall / In-Ceiling Speakers (PWRC53)
- MONOPRICE Carbon Fiber 3Way In, Wall Column Speaker (15700)
- Evolve Corded Speakers