Shop All LED Outdoor Lighting
Evolve
Area and Roadway Fixture, LED, 30,000 lm
Mfr # EALS030K5SW740NDD1DKBZH
Zoro # G6759629
product price: $1,638.99
/ea
Free Shipping & Returns
$1,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 1000W MH/HPS
- Lumens 30,000 lm
- Fixture Rated Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EALS030K5SW740NDD1DKBZH
- Zoro # G6759629
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 1/2 in |
Fixture Height | 10 in |
Fixture Width | 16 in |
Height | 10 in |
Width | 16 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 30,000 lm, Fixture Wattage 240 W, Light Distribution Shape Type IV Wide, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 125.7 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- 3M Hard Hat Task Light, Plastic, 150 Lumen (HL200)
- SATCO Bulb, Incandescent, 25W, T10, Medium Base, Tubular (S3251)
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- JASCO Enbrighten Classic LED Cafe Lights, 36ft, 18 Acrylic Bulbs (33171-P1)
- CONSTRUCTION ELECTRICAL PRODUCTS CEP 97132, 100' 18/2 SJTW LED String Light (97132)
- FEIT ELECTRIC LED String Lights Warm White 8 ft. 100 lights (FY8-120/CURTAIN)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- Evolve LED Outdoor Lighting