Shop All LED Outdoor Lighting
Evolve
Area and Roadway Fixture, LED, 30,000 lm
Mfr # EALS030K4AF740NDD1DKBZ
Zoro # G6759315
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 1000W MH/HPS
- Lumens 30,000 lm
- Fixture Rated Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EALS030K4AF740NDD1DKBZ
- Zoro # G6759315
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 1/2 in |
Fixture Height | 10 in |
Fixture Width | 16 in |
Width | 16 in |
Height | 10 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 30,000 lm, Fixture Wattage 239 W, Light Distribution Shape Type IV Asymmetric Forward, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 125.7 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- JD INTERNATIONAL LIGHTING Commercial LED Square Canopy Lighting, 40W, 5000 Lumens, 5000K, IP65, UL, DLC Premium (CLCN11-40W-SAAN-50K)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- MINGS MARK Green Long Life LED Coconut Palm Tree; 5Ft (8080121)
- VIM PRODUCTS VIM Tools COB-LED Pocket Floodlight, 450 Lumens (PF450)
- Evolve LED Outdoor Lighting