Shop All LED Outdoor Lighting
Evolve
Area and Roadway Fixture, LED, 25,000 lm
Mfr # EALS030J5SW740NDD1DKBZ
Zoro # G6759595
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 1000W MH/HPS
- Lumens 25,000 lm
- Fixture Rated Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EALS030J5SW740NDD1DKBZ
- Zoro # G6759595
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 1/2 in |
Fixture Height | 10 in |
Fixture Width | 16 in |
Width | 16 in |
Height | 10 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 25,000 lm, Fixture Wattage 187 W, Light Distribution Shape Type IV Wide, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 134.3 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White, PK 3 (43341)
- ILC Replacement for R-can Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO R-CAN STERILIGHT)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- OVER LITE Ultra 3X Motion Activated LED Light with Remote , 2PK (OLU-CD4)
- TIKI STRING LIGHT LED CLR 36ft (1523001)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included (CSTRINGLED18P)
- FEIT ELECTRIC LIFX Black Plug In 18 W LED Smart-Enabled String Lights (LFXSL24-12/LED)
- Evolve LED Outdoor Lighting