Shop All LED Outdoor Lighting
Evolve
Area and Roadway Fixture, LED, 20,000 lm
Mfr # EALS030H4AF740NDD1DKBZ
Zoro # G6759358
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120/277
- LED Replacement For 1000W MH/HPS
- Lumens 20,000 lm
- Fixture Rated Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EALS030H4AF740NDD1DKBZ
- Zoro # G6759358
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 1/2 in |
Fixture Height | 10 in |
Fixture Width | 16 in |
Width | 16 in |
Height | 10 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 20,000 lm, Fixture Wattage 140 W, Light Distribution Shape Type IV Asymmetric Forward, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 143 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 2AA LED Pen Light (95863)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- BEACON Area and Roadway Fixture, 12000 lm, LED (RAR1-100-4K-4)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- Evolve LED Outdoor Lighting