Shop All Uninterruptible Power Supplies (UPS)
Evolve
750VA Ultra-Compact Line-Interactive UPS
Mfr # EV117279
Zoro # G610744476
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 750VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV117279
- Zoro # G610744476
- UPC # 654204570120
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
Power Rating | 750VA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- W BOX UPS System, 650VA, 8 Outlets, Tower, Out: 120V , In:120V (0E-625V8LCD2)
- CYBERPOWER Line Interactive UPS, 1000VA, 9 Outlets, Out: 120V AC , In:120V AC (CP1000AVRLCD)
- V7 UPS Sine Wave UPS, 1500VA, 8 Outlets, Rack, , In:120V AC (UPS1RM2U1500-1N)
- TRIPP LITE Smart UPS, 1.2kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART1200LCD)
- FUNCTIONAL DEVICES-RIB UPS System, 850VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- Evolve Uninterruptible Power Supplies (UPS)