Shop All TV Stands & Entertainment Centers
Evolve
70 x 24 in. Essentials TV Stand - Driftwood
Mfr # EV31239
Zoro # G703948514
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV31239
- Zoro # G703948514
- UPC # 657248309343
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Display your TV in style with this wood media stand. Crafted from high-grade mdf with a durable laminate finish. Features adjustable shelving to fit your media components and accessories with a cable management system to help maintain a tidy entertaining space. Console will accommodate most flat-panel tvs up to 70 in.
Features- Rich, textured finish.
- High-grade mdf and durable laminate.
- Supports up to 250 lbs.
- Accommodates most tvs up to 70 in.
- Adjustable shelving.
- Ample storage space.
- Finish - Driftwood.
- Material - High-grade mdf, durable laminate.
- Dimension - 16 D x 70 W x 24 H in.
- Item weight - 88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- REGENCY Round Legacy Round Tables, 42 X 42 X 29, Wood Top, Cherry (LCTR42CH)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- SAUDER Entertainment Credenza Pp , Accommodates up to a 70 in. TV weighing 95 lbs (435105)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2840)
- FELICITY Felicity 72" Console (IMFE370)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- STEVE SILVER 65 X 25 X 23 In. Cyndi Tv Console In Black (CT300TV)
- FURINNO Furinno Turn-S-Tube Wide TV Entertainment Center; Espresso & Black - 15.9 x 47.25 x 13.4 in. (11058EX/BK)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top (189-11617-ZORO)
- Evolve TV Stands & Entertainment Centers