Shop All TV Mounts & Stands
Evolve
70 x 24 in. Essentials TV Stand - Black
Mfr # EV31238
Zoro # G503896640
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolve
- MFR # EV31238
- Zoro # G503896640
- UPC # 657248309336
- Country of Origin China
- Category TV Mounts & Stands
Description
Display your TV in style with this wood media stand. Crafted from high-grade mdf with a durable laminate finish. Features adjustable shelving to fit your media components and accessories with a cable management system to help maintain a tidy entertaining space. Console will accommodate most flat-panel tvs up to 70 in.
Features- Rich, textured finish.
- High-grade mdf and durable laminate.
- Supports up to 250 lbs.
- Accommodates most tvs up to 70 in.
- Adjustable shelving.
- Ample storage space.
- Finish - Black.
- Material - High-grade mdf, durable laminate.
- Dimension - 16 D x 70 W x 24 H in.
- Item weight - 88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Mgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset(X), Eds-G509-T (EDS-G509-T)
- ILC Replacement for HBC Ba223000 Battery (BA223000 BATTERY HBC)
- ILC Replacement for Bolate 12-100-0003 Battery (12-100-0003 BATTERY BOLATE)
- KONUS Telescope D.130/F.900 w/2 carrying cases, el. focuser, motor, smartphone holder (1786)
- MOUNT-IT Articulating TV Wall Mount 13-42" TVs (MI-4151)
- PROGRESSIVE MARKETING PRODUCTS Low-Profile Flat Portrait Mt (P4263FP)
- MOUNT-IT Quad TV Display Ceiling Mount MI-514 (MI-514)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White (I 2573)
- STEREN Medium Tilt TV Wall Mount (720-205)
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity (ST16D)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- Evolve TV Mounts & Stands