Shop All TV Stands & Entertainment Centers
Evolve
53 x 35 in. Wood Console Table TV Stand - White
Mfr # EV141967
Zoro # G703948644
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV141967
- Zoro # G703948644
- UPC # 654204741001
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
The added height and style of this console table makes it a perfect fit for any room in your house, whether it be for entertaining, dining, or decorative purposes. Crafted from high-grade mdf, this stand accommodates most tvs up to 55 in. Features adjustable shelves behind glass-paned doors to provide ample storage space for media components or decorative accessories. Includes two multi-functional storage drawers and a spacious bottom shelf.
Features- Perfect for entertaining, dining or decorative purposes.
- 35 in. Height.
- High-grade mdf construction.
- Accommodates most tvs up to 55 in.
- Weight capacity of 250 lbs.
- Tempered, safety glass panes.
- Adjustable shelving.
- Two storage drawers and two cabinets.
- Spacious bottom shelf.
- Finish - White.
- Material - High-grade mdf, tempered safety glass.
- Dimension - 16 D x 53 W x 35 H in.
- Item weight - 99 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEROOTS 22 x 22 in. Powder Blue Pleated Velvet Throw Pillow (386618)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- MANHATTAN COMFORT TV Stand, LED Lights, Cream/White (17554)
- WAYBORN Eiffel TV Stand, Espresso (9109X)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- SAUDER Entertainment Credenza Sw , Accommodates up to a 70 in. TV weighing 95 lbs (427551)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Grey Gloss (402251)
- FELICITY Felicity 72" Console (IMFE370)
- TUHOME Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut (RLC6708)
- Evolve TV Stands & Entertainment Centers