Evolve

2 Port Usb 2.0 Automatic Printer Switch


product price: $62.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

's USB 2.0 Automatic Printer Switch allows two PCs and / or Macs to share one printer or multi-function printer. Simply submit a print job and the printer automatically switches to the preferred computer. The switch also enables two computers to easily share one external hard drive scanner or any USB device. No more plugging and unplugging between computers.
Automatic switch function is software based and only available with USB printer or the printer function of a multi-function printer. for connecting and using other types of USB devices you can switch by using the push-button on the USB switch or with the included software.
  • Interfaces/Ports: 1 x Type A USB 2 x Type B USB.
  • Data Transfer Rate: 480 Mbps USB.
  • Form Factor: External.
  • Size: 2.75" H x 2.50" W x 1" D.
  • Weight (Approximate): 1.60 oz.
    Package Contents:
  • 2-Port USB 2.0 Automatic Printer Switch.
  • 1 x 6 ft. USB A-B Cable.
  • 1 x User Manual.
  • 1 x Application CD.
  • 1 x Registration / Warranty Card.
  • Additional Information: Simply press a button to switch a USB device between computers.
  • Active-port LED lights indicate which computer has access to the USB device.
  • Switch-lock function prevents other users from switching the USB device and ensures data access consistency.
    System Requirements:
    Operating Systems Support:
  • Windows XP.
  • Windows Vista 32-/64-bit.
  • Mac OS x v10.3.5 or later.
  • Green Compliance: Yes.
  • Green Compliance Certificat/Authority: RoHS.
  • Standard Warranty: 3 Year.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.