Shop All License Plate Frames & Hardware
Evolve
1C-PO40 Power Outlet Flip Cover; Gray
Mfr # EV595789
Zoro # G203978066
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV595789
- Zoro # G203978066
- UPC # 723902276778
- Country of Origin China
- Category License Plate Frames & Hardware
Description
Features
- Power Outlet Flip Cover.
- Color - Gray.
- Gasket & Screws.
- For 20A.
- 30A & 50A Receptacles.
- Weatherproof.
- Dimension - 4.58 x 2.83 x 0.65 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3197)
- TIMKEN TIMKEN SEAL (7750)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- BELL Ash Can, Black/Chrome (22160-8)
- EVOLVE 1BC-BR Rectangular Blank Cover; Bronze (EV595788)
- POWER HOUSE Orange Solid Flat Automotive License Plates Blanks for Customizing (PO18061)
- RICO Philadelphia Eagles License Plate Metal (6734527911)
- CAR DEALER DEPOT Rubber License Plate Holder With Magnet (248)
- DISCO Blk License Plate Screws 14X3/4" Phllp Truss Head PK50 (12137PK)
- WINCRAFT North Carolina Tar Heels License Plate Frame - Full Color (3208590076)
- STRIKE3 Daisy License Plate Frame; Chrome And Painted (ST11097)
- Evolve Automotive Exterior Accessories