Shop All Mud Mixers, Mashers, and Pans
Evolution
Variable Speed Paddle Mixer
Mfr # TWISTER
Zoro # G905675201
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-23/32 In.
- Max. RPM 250-750 RPM
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
- Brand Evolution
- MFR # TWISTER
- Zoro # G905675201
- UPC # 849713011565
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 4-23/32 In. |
Details
Item | Paddle Mixer |
Max. RPM | 250-750 RPM |
Description
Evolution's Twister Paddle Mixer is a truly versatile product. Ideal for mixing plaster, mortar, tile cement, Artex, cement lime, epoxies, gypsum & granulates, plus screeds & sealants. The high quality mixer features a variable speed control from 250-750 RPM to suit mixing all materials to perfection every time. It is also equipped with a locking safety on/off switch for ease of use. The mixer is supplied with a 4-23/32 In. multipurpose mixing paddle, which separates into two pieces for easy storage. Evolution's Twister is a superb value, and an excellent investment!
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
- MOODY TOOL Magnetic Handle Hex Driver, .050" (51-1605)
- METABO KFS 30 Miter Cut Guide Rail (KFS 30)
- KEO 5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk (55527)
- REMCO Non-Sparking Scraper 9.7" L x 4.4" W (TLS292)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 14 (DW714)
- DEWALT Mud Pan, Stainless Steel, 16 (DXTT-2-336)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- BON TOOL Birdcage Mixer 30" Long 3/8" Hex Shaft (82-399)
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- KRAFT TOOL Mixer, 7/16 in Shaft, 5 x 26 in, Oval (DC717)
- KRAFT TOOL Holder, Mud Pan, 12in., Durable Aluminum (DW207)
- Evolution Drywall and Plastering Tools