Shop All Sorbents
Evolution Sorbent Products
Sorbents, White, 100 PK
Mfr # 1CFWPSL*
Zoro # G808663084
product price: $88.75
/pk 100, $0.89/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 18 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution Sorbent Products
- MFR # 1CFWPSL*
- Zoro # G808663084
- UPC # 707022396844
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 18 in |
Width | 16 in |
Details
Color | White |
Item | Sorbents |
Description
Spill Clean-Up Sorbent Pads - ColdForm Fill - 16x18 - Package of 100Use these absorbent pads to clean up oil-based fluids on land or water.
Line shelves, put under machinery or use at your workstationSheet thickness: -3/8Pad size: 16x20Capacity per packet: 30 gallonsSold in packages of 100, priced per packageChoose ColdForm, polypropylene or HAZMAT sorbents
Line shelves, put under machinery or use at your workstationSheet thickness: -3/8Pad size: 16x20Capacity per packet: 30 gallonsSold in packages of 100, priced per packageChoose ColdForm, polypropylene or HAZMAT sorbents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG1)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- BIRDWELL Dish/Sink Brush (235-48)
- EVOLUTION SORBENT PRODUCTS Sorbents, 56 gal, Oil-Based Liquids, Gray, Polypropylene, 2 PK (2(MB)WRF15/150 SPLIT)
- EVOLUTION SORBENT PRODUCTS Global Industrial Universal Sorbent Pads, Medium-weight, 15inL x 18inW, Gray, 100/Pack (670631)
- EVOLUTION SORBENT PRODUCTS Global Industrial Oil Only Sorbent Pads, Heavyweight, 15inW x 18inL, White, 100/Pack (670636)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack (2MBYPB-BOX)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Universal Pad, Light Weight, 15" x 18", Gray, 100/Pack (3MBGPB-100-BOX)
- EVOLUTION SORBENT PRODUCTS Sorbents, Gray, Polypropylene (2MBGRL-BOX)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- Evolution Sorbent Products Sorbents