Shop All Sorbents
Evolution Sorbent Products
Sorbents, 56 gal, Oil-Based Liquids, Gray, Polypropylene, 2 PK
Mfr # 2(MB)WRF15/150 SPLIT
Zoro # G4119394
product price: $58.15
/pk 2, $29.08/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 56 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution Sorbent Products
- MFR # 2(MB)WRF15/150 SPLIT
- Zoro # G4119394
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 150 ft |
Width | 15" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 56 gal |
Material | Polypropylene |
Color | Gray |
Perforations | Yes |
Fluids Absorbed | Oil-Based Liquids |
Perforated | Yes |
Absorbency Weight | Heavy |
Volume Absorbed Per Pkg. | 56 gal. |
Volume Absorbed Per Sock/Boom | 56 gal |
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 56 gal, Material Polypropylene, Perforated Yes, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Red, Polypropylene (FG758888RED)
- WALEX Walex BIOTROPBG Bio-Pak Holding Tank Deodorizer - Tropical Breeze, 10 Pack (BIOTROPBG)
- EVOLUTION SORBENT PRODUCTS Sorbents, Gray, Polypropylene (2MBGRL-BOX)
- EVOLUTION SORBENT PRODUCTS Global Industrial Universal Sorbent Pads, Medium-weight, 15inL x 18inW, Gray, 100/Pack (670631)
- EVOLUTION SORBENT PRODUCTS Global Industrial Oil Only Sorbent Pads, Heavyweight, 15inW x 18inL, White, 100/Pack (670636)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Universal Pad, Light Weight, 15" x 18", Gray, 100/Pack (3MBGPB-100-BOX)
- EVOLUTION SORBENT PRODUCTS Sorbents, White, 100 PK (1CFWPSL*)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack (2MBYPB-BOX)
- ENPAC Sorbents, Black, White, Steel (4345-BX2)
- Evolution Sorbent Products Sorbents