Shop All Miter Saws
Evolution
R255SMS+: Single Bevel Sliding Miter Saw With 10" Multi-Material Cutting Blade
Mfr # R255SMS+
Zoro # G005675194
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Height 15
- Length 21
- Tool Weight 43
- Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # R255SMS+
- Zoro # G005675194
- UPC # 849713083869
- Country of Origin China
- Category Miter Saws
Dimensions
Height | 15 |
Length | 21 |
Width | 22 |
Details
Voltage | 120 |
Item | Miter Saw |
Tool Weight | 43 |
Description
The Evolution R255SMS+ is everything you asked for in a miter saw and more. Capable of cutting 4-inch posts, cornices, skirting and hardwoods such as oak, walnut, maple and more. The speed and power of the hi-torque motor and the configuration of the Evolution blade tooth design allow you to cut through a variety of materials with ease. Including wood with embedded nails. Every detail of this design has been considered and refined to deliver accuracy, power, and reliability.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- WOLFCRAFT 3751 Dowel Pro Doweling Jig Aluminum (WO10112)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- EVOLUTION 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (R255SMSDB+)
- EVOLUTION 7-1/4" Multi Material Sliding Compound Miter Saw (R185SMS+)
- BLACK & DECKER Black & Decker 236208 12 in. Dual Bevel Sliding Compound Miter Saw (236208)
- STEEL GRIP Steel Grip 2006395 10 in. 15A 5000 RPM Steel Grip Corded Compound Miter Saw Bare Tool (2006395)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- MILWAUKEE TOOL Milwaukee 48030200 Vacuum Hose Adapter for Miter Saws 695020, 695520 (48-03-0200)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- Evolution Power Saws