Shop All Annular Cutters
Evolution
9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC562L
Zoro # G505675076
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2AL Steel
- Includes Pilot Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # CC562L
- Zoro # G505675076
- UPC # 849713028655
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Material | M2AL Steel |
Includes | Pilot Pin |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/4-Inch Drive Micro-Adjustable Torque Wrench with Hi-Viz Handle, 30-150 Inch-Pounds (96249)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- OSG Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595368)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper with Case (BAT20-12T165)
- EVOLUTION 3/8" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/8)
- EVOLUTION 11/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC687)
- EVOLUTION 3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC750)
- EVOLUTION 2-3/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC275L)
- EVOLUTION 7/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC875)
- EVOLUTION 1-11/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC168L)
- MILWAUKEE TOOL 13/16" Threaded Steel Hawg Cutter (49-57-0812)
- Evolution Annular Cutters