Shop All Circular Saw Blades
Evolution
9" Stainless Steel Cutting Blade, 1" Arbor
Mfr # 230BLADESSN
Zoro # G605675150
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.070 In.
- Number of Teeth 60
- Max. RPM 3000 RPM
- Material Carbide
- Arbor Size 1 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 230BLADESSN
- Zoro # G605675150
- UPC # 849713030351
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.070 In. |
Arbor Size | 1 In. |
Details
Item | Stainless Steel Cutting Blade |
Number of Teeth | 60 |
Max. RPM | 3000 RPM |
Material | Carbide |
Description
Evolution's 9” 60-tooth stainless steel cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting 302, 303, and 304 grades of stainless steel. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, stainless steel plate, diamond plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Elevator Conduit Cart with Casters (513)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 1/16 (C16972)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- EVOLUTION EVO RAGE2 MP 14""BLADE (RAGE355)
- EVOLUTION 8" Mild Steel Cutting Blade, 1" Arbor (8BLADEMS)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADEST)
- EVOLUTION 14" Aluminum Cutting Blade, 1" Arbor (14BLADEAL)
- EVOLUTION 5-3/8" Mild Steel Cutting Blade, 20mm Arbor (5-3/8BLADEST)
- EVOLUTION 7" Thin Steel Cutting Blade, 20mm Arbor (180BLADETS)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35003X)
- Evolution Circular Saw Blades