Shop All Circular Saw Blades
Evolution
9" Aluminum Cutting Blade, 1" Arbor
Mfr # 230BLADEAL
Zoro # G105675131
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.094 In.
- Number of Teeth 80
- Max. RPM 3000 RPM
- Material Carbide
- Arbor Size 1 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 230BLADEAL
- Zoro # G105675131
- UPC # 849713000460
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.094 In. |
Arbor Size | 1 In. |
Details
Item | Aluminum Cutting Blade |
Number of Teeth | 80 |
Max. RPM | 3000 RPM |
Material | Carbide |
Description
Evolution's 9” 80-tooth aluminum cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting aluminum and other non-ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include grating, extrusions, pipe, and tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- WILDE BELT PLIERS POUCH ONLY-WILDE & USA LOGOS-BULK LABEL (A67/BL)
- URREA Nutdriver, 11/32" Green (9211)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-08-09)
- EVOLUTION Evolution 510-12BLADE-ST Tct Metal Cutting Blade Mild Steel (510-12BLADE-ST)
- EVOLUTION 7" Stainless Steel Cutting Blade, 20mm Arbor (180BLADESSN)
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- EVOLUTION 7-1/4" Mild Steel Cutting Blade, 20mm Arbor (185BLADEST)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADETS)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- GREENLEE 9" Circular Saw Blade (L088009)
- Evolution Power Saw Blades