Shop All Circular Saw Blades
Evolution
8" Stainless Steel Cutting Blade, 5/8" Arbor
Mfr # 8BLADESSN
Zoro # G005675156
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.070 In.
- Arbor Size 20mm
- Max. RPM 5800 RPM
- Number of Teeth 54
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 8BLADESSN
- Zoro # G005675156
- UPC # 849713034953
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.070 In. |
Arbor Size | 20mm |
Details
Item | Stainless Steel Cutting Blade |
Max. RPM | 5800 RPM |
Number of Teeth | 54 |
Material | Carbide |
Description
Evolution's 8” 54-tooth stainless steel cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting 302, 303, and 304 grades of stainless steel. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, stainless steel plate, diamond plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 17MM (CTA1717)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- EVOLUTION 5-3/8" Mild Steel Cutting Blade, 20mm Arbor (5-3/8BLADEST)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADEST)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADETS)
- EVOLUTION Tct Metal Cutting Blade For Aluminum (EV388447)
- EVOLUTION 7" 30T, 25/32" Arbor, Tungsten Carbide Tipped, Standard Course-Cutting Rip Blade For Wood (180BLADEWD)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- PEARL TC-1000 Mild Steel Carbide Tipped Blade 8 in. 50T, 5/8 Arbor (TC008M)
- Evolution Circular Saw Blades