Shop All Circular Saw Blades
Evolution
8" Aluminum Cutting Blade, 20mm Arbor
Mfr # 8BLADEAL
Zoro # G505675151
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.094 In.
- Arbor Size 5/8 In.
- Number of Teeth 60
- Material Carbide
- Max. RPM 5800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 8BLADEAL
- Zoro # G505675151
- UPC # 849713053480
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.094 In. |
Arbor Size | 5/8 In. |
Details
Item | Aluminum Cutting Blade |
Number of Teeth | 60 |
Material | Carbide |
Max. RPM | 5800 RPM |
Description
Evolution's 8” 60-tooth aluminum cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting aluminum and other non-ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include grating, extrusions, pipe, and tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Riser Block, 6" (515-116)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- GUARDAIR GunVac w/ Contain-It Kit (1522)
- EVOLUTION 14" Multi Material Blade, 1" Arbor (RAGE355BLADE)
- EVOLUTION 9" Thin Steel Cutting Blade, 1" Arbor (230BLADETS)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- FREUD Thin Stock Non-Ferrous Metal Blade, 10 (LU90M010)
- Evolution Power Saw Blades