Shop All Circular Saw Blades
Evolution
8-1/4" Stainless Steel Cutting Blade, 1" Arbor
Mfr # S210TCT-54CS
Zoro # G605675105
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.079 In.
- Max. RPM 3000 RPM
- Arbor Size 1 In.
- Number of Teeth 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # S210TCT-54CS
- Zoro # G605675105
- UPC # 849713090942
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.079 In. |
Arbor Size | 1 In. |
Details
Item | Stainless Steel Cutting Blade |
Max. RPM | 3000 RPM |
Number of Teeth | 54 |
Description
Evolution's 8-1/4” 54-tooth stainless steel cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting 302, 303, and 304 grades of stainless steel. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, stainless steel plate, diamond plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- HHIP 5/8" 82 Degree 3 Flute HSS Countersink (2001-1625)
- BETA 42INOX/S11-SET 11 COMBO WRENCHES & SUPPORT (000420391)
- WALTER SURFACE TECHNOLOGIES Step Drill, Str 12-Step 3/16"-7/8"x3/8" (01W105)
- EVOLUTION Tct Metal Cutting Blade Mild Steel (EV388448)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- EVOLUTION 7-1/4" Stainless Steel Cutting Blade, 20mm Arbor (185BLADESSN)
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- IRWIN 7-1/4", 60-Teeth Circular Saw Blade, Steel (15530ZR)
- Evolution Power Saw Blades