Shop All Circular Saw Blades
Evolution
8-1/4" 50T, 1" Bore, Tungsten Carbide Tipped Mild Steel Cutting Blade
Mfr # 8-1/4BLADEST
Zoro # G205675086
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 0.078 In.
- Number of Teeth 50
- Material Carbide
- Max. RPM 5800 RPM
- Arbor Size 1 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 8-1/4BLADEST
- Zoro # G205675086
- UPC # 849713028150
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.078 In. |
Arbor Size | 1 In. |
Details
Item | Mild Steel Cutting Blade |
Number of Teeth | 50 |
Material | Carbide |
Max. RPM | 5800 RPM |
Description
Evolution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/32 (300A 7/32)
- WIHA Precision Torx Screwdriver T9 Round (26709)
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- EVOLUTION 8" Stainless Steel Cutting Blade, 5/8" Arbor (8BLADESSN)
- EVOLUTION Circular Saw Blade 20mm To 5/8" Arbor Reduction Ring (CSBUSH20M5/8)
- EVOLUTION Tct Metal Cutting Blade For Aluminum (EV388447)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADETS)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- Evolution Power Saw Blades