Shop All Circular Saw Blades
Evolution
7" Mild Steel Cutting Blade, 20mm Arbor
Mfr # 180BLADEST
Zoro # G805675165
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.078 In.
- Arbor Size 20mm
- Material Carbide
- Number of Teeth 40
- Max. RPM 5800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 180BLADEST
- Zoro # G805675165
- UPC # 849713000415
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.078 In. |
Arbor Size | 20mm |
Details
Item | Mild Steel Cutting Blade |
Material | Carbide |
Number of Teeth | 40 |
Max. RPM | 5800 RPM |
Description
Evolution's 7” 36-tooth mild steel cutting blade uses the highest-grade carbide for increased durability, hardened blade body to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting mild steel and ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, mild steel plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- STEELMAN 3/8-Inch Drive x 13/16-Inch Spark Plug Socket (95822)
- STARRETT Thickness Gage Holder, Double End (806D)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor (12BLADEST)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- EVOLUTION 8" Mild Steel Cutting Blade, 1" Arbor (8BLADEMS)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- EVOLUTION 14" Mild Steel Cutting Blade, 1" Arbor (14BLADEST)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- Evolution Power Saw Blades