Shop All Circular Saw Blades
Evolution
7" Aluminum Cutting Blade, 20mm Arbor
Mfr # 180BLADEAL
Zoro # G505675069
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.078 In.
- Max. RPM 3900 RPM
- Number of Teeth 54
- Arbor Size 20mm
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 180BLADEAL
- Zoro # G505675069
- UPC # 849713000422
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.078 In. |
Arbor Size | 20mm |
Details
Item | Aluminum Cutting Blade |
Max. RPM | 3900 RPM |
Number of Teeth | 54 |
Material | Carbide |
Description
Evolution's 7” 54-tooth aluminum cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting aluminum and other non-ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include grating, extrusions, pipe, and tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Serrated Utility Bld 5P (DR76532)
- BESSEY Replacement Spindle Assembly (3100400)
- TITAN Metric Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32098)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- EVOLUTION Evolution 510-14BLADE-ST Tct Metal Cutting Blade Mild Steel (510-14BLADE-ST)
- EVOLUTION 6-1/2" Mild Steel Cutting Blade, 5/8" Arbor (6-1/2BLADEST)
- EVOLUTION 10-Inch Multi Material Table Saw, 15 Amp (RAGEBLADE)
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- EVOLUTION Evolution 510-14BLADE-AL Tct Metal Cutting Blade For Aluminum (510-14BLADE-AL)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (14233)
- Evolution Power Saw Blades