Shop All Circular Saw Blades
Evolution
7" 30T, 25/32" Arbor, Tungsten Carbide Tipped, Standard Course-Cutting Rip Blade For Wood
Mfr # 180BLADEWD
Zoro # G505675083
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 0.063 In.
- Max. RPM 3900 RPM
- Number of Teeth 30
- Material Carbide
- Arbor Size 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 180BLADEWD
- Zoro # G505675083
- UPC # 849713000446
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.063 In. |
Arbor Size | 25/32" |
Details
Item | Wood cutting blade |
Max. RPM | 3900 RPM |
Number of Teeth | 30 |
Material | Carbide |
Description
Evolution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- GEARWRENCH 5 Piece Ratcheting Flex Head Flare Nut SAE Wrench Set (89100)
- WESTWARD 3/4 in Drive Impact Socket Bit 19 mm Size, Standard Socket, Black Oxide (20HX53)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- EVOLUTION 12" Aluminum Cutting Blade, 1" Arbor (12BLADEAL)
- EVOLUTION Evolution 510-14BLADE-AL Tct Metal Cutting Blade For Aluminum (510-14BLADE-AL)
- EVOLUTION Tct Metal Cutting Blade Mild Steel (EV388448)
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- EVOLUTION Tct Metal Cutting Blade For Aluminum (EV388447)
- FREUD General Purpose Blade, 12 (LU72R012)
- Evolution Power Saw Blades