7-1/4" Multi Material Sliding Compound Miter Saw
Mfr # R185SMS+
Zoro # G105672208
Key Features
- Arbor Size 20 mm
- Max. Cut Depth @ 0 Deg. Bevel 0degree to 45degree
- Voltage 120
- Width 18
- No Load RPM 3700 rpm
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # R185SMS+
- Zoro # G105672208
- UPC # 849713081421
- Country of Origin China
- Category Miter Saws
Dimensions
Arbor Size | 20 mm |
Max. Cut Depth @ 0 Deg. Bevel | 0degree to 45degree |
Width | 18 |
Length | 17 |
Height | 12 |
Cable Length | 10 ft |
Blade Diameter | 7-1/4 in |
Details
Voltage | 120 |
No Load RPM | 3700 rpm |
Corded/Cordless | Corded |
Amps | 10 |
Tool Weight | 24 |
Kerf | 0.066 in |
Max Cross Cut (0 deg x 0 deg) | 8-1/4 in x 2-1/4 in |
Max Bevel Cut (0 deg x 45 deg) | 8-1/4 in x 1-1/2 in |
Number of Teeth | 20 |
Description
Industrial Quality - This incredible Evolution EVOMAG42 1-5/8" Magnetic Drill Press is deceptive in its capabilities; although small in size it is well-suited for heavy-duty industrial and fabrication work. The EVOMAG42 is versatile, accurate and portable with strong magnetic adhesion. Ideal for site use - With so many buildings being built around a steel framework, a Magnetic Drill is an essential product and ideal for site use. It is also easy to carry (with the supplied case) and its lightweight makes it manageable to position in both awkward and confined spaces. The impressive EVOMAG42 offers an incredible value with the capability to use up to 1-5/8 inch (42mm) cutters and 1/2 inch (13mm) twist drills. The EVOMAG42 also features an integrated coolant system for magnetic drilling.
- •Built and designed for heavy-duty industrial and fabrication work
- •Easy to carry (with the supplied case) and its light weight makes it manageable to position in both awkward and confined spaces
- •Features an integrated coolant system for magnetic drilling
- •EVOMAG42 offers incredible value with the capability to use up to 1-5/8 inch (42mm) cutters
- •Ideal For: Bridges, I-Beams and Framework
- •Includes Carry Case
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Dust Kit, Mfr. No. SR5 and SR5U (VSR Dust)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T27 (80184)
- PORTER-CABLE 7-1/2 Amp Variable Speed Reciprocating Saw (PCE360)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC17)
- EVOLUTION R255SMS+: Single Bevel Sliding Miter Saw With 10" Multi-Material Cutting Blade (R255SMS+)
- EVOLUTION 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (R255SMSDB+)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- Evolution Miter Saws