Shop All Circular Saws
Evolution
7-1/4" Metal Cutting Circular Saw
Mfr # S185CCSL
Zoro # G505672198
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Tool Weight 14
- Shoe Material Metal
- Overall Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # S185CCSL
- Zoro # G505672198
- UPC # 849713084835
- Country of Origin China
- Category Circular Saws
Dimensions
Overall Height | 9 |
Details
Voltage | 120 |
Tool Weight | 14 |
Shoe Material | Metal |
Description
Looking for a heavy-duty circular saw with a powerful 15 amp motor, 11.4 lb light-weight design that cuts steel like a hot knife through butter? The S185CCSL is the ideal metal cutting circular saw with a robust and highly durable design, built for heavy-duty, day in, day out steel fabrication. Equipped with a 7-1/4 inch, 40 tooth mild steel capable blade. Providing an instantly workable finish and produces virtually no heat, no burr, and no sparks.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Paper Tape Framing Nailer (FC350B)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-4)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- MAYHEW PUNCH PILOT PUNCH 12 pc SET (MY62254)
- EVOLUTION 7-1/4" 15 Amp Multi Material Circular Saw (R185CCS)
- EVOLUTION 8-1/4" Metal Cutting Circular Saw (S210CCS)
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- MILWAUKEE TOOL Cordless Circular Saw, 18.0V, w/Battery (2732-21HD, 48-11-1812)
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- MILWAUKEE TOOL 8" Metal Cutting Saw Kit (6370-21)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- Evolution Power Saws