Shop All Circular Saw Blades
Evolution
7-1/4" 40T, 25/32" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws)
Mfr # FW185TCT-40
Zoro # G905675058
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5200 RPM
- Arbor Size 23/32 In.
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # FW185TCT-40
- Zoro # G905675058
- UPC # 849713090867
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Arbor Size | 23/32 In. |
Details
Item | Saw Blade |
Max. RPM | 5200 RPM |
Number of Teeth | 40 |
Description
A 40 tooth tungsten-carbide tipped, 7-1/4 inch blade for fine wood cutting. For use on: Evolution R185SMS+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Drive Pin Punch Set, Not Tether Capable (62060)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- EVOLUTION 7" Aluminum Cutting Blade, 20mm Arbor (180BLADEAL)
- EVOLUTION 9" Mild Steel Cutting Blade, 1" Arbor (230BLADEST)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- EVOLUTION Tct Metal Cutting Blade Mild Steel (EV388448)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- Evolution Circular Saw Blades