Shop All Circular Saws
Evolution
7-1/4" 15 Amp Multi Material Circular Track Saw Kit
Mfr # R185CCSX
Zoro # G205672207
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cutting Depth @ 45 Deg. 2-1/2 inch
- Bevel Angle Range 0degree - 60degree
- Voltage 120
- Overall Height 10
- Shoe Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolution
- MFR # R185CCSX
- Zoro # G205672207
- UPC # 849713081841
- Country of Origin China
- Category Circular Saws
Dimensions
Max. Cutting Depth @ 45 Deg. | 2-1/2 inch |
Overall Height | 10 |
Details
Bevel Angle Range | 0degree - 60degree |
Voltage | 120 |
Shoe Material | Metal |
Tool Weight | 16 |
Description
Power and precision at the forefront of its design, the R185CCSX ensures accuracy to get the job done faster, smoother and safer than ever before. This circular saw is hard to ignore with Evolutions 40" track included.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- EVOLUTION 7-1/4" 15 Amp Multi Material Circular Saw (R185CCS)
- EVOLUTION 8-1/4" Metal Cutting Circular Saw (S210CCS)
- DEWALT Cordless Jigsaw Kit, 20.0VDC, 4 Position (DCS331M1)
- BLACK & DECKER Black & Decker 1798800 13 amp Corded Circular Saw (1798800)
- MILWAUKEE TOOL 8" Metal Cutting Saw Kit (6370-21)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- SKILL 7.25 in. Worm Drive Saw (114-SPT77W-01)
- Evolution Power Saws