Shop All Chop Saws & Cut-Off Saws
Evolution
7-1/4" 10 Amp Multi-Material Chop saw
Mfr # RAGE4
Zoro # G805672201
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Length 12
- Height 12
- Tool Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolution
- MFR # RAGE4
- Zoro # G805672201
- UPC # 849713024619
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Length | 12 |
Height | 12 |
Width | 20 |
Details
Voltage | 120 |
Material | Metal |
Tool Weight | 24 |
Description
Evolution RAGE4, 7-1/4", TCT, Multi-Material Chop Saw is capable of cutting steel, aluminum, wood with nails in and plastic. This award winning machine is the perfect tool for slicing through rebar, bolt trimming and other small awkward applications. Plus it has the ability to cut through 2 by 4 planed lumber and reclaimed lumber with nails and screws. This saw is an essential tool to any tradesman.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E323)
- RIDGID Drum Liner, K-39 (68917)
- HOUGEN 1-3/8 in. X 1 in. 12,000-Series Annular Cutter (12144)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- EVOLUTION 15" Metal Cutting Chop Saw (14" Blade Supplied) (S380CPS)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- EVOLUTION 14" 15 Amp Multi-Material Chop Saw (R355CPS)
- EVOLUTION 14" Heavy Duty Metal Cutting Mitering Chop Saw (102-0004)
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A (08712)
- MAKITA CUT OFF SAW 14" (MPLW1401)
- MAKITA 14" Cut-Off Saw (LW1401)
- Evolution Chop Saws & Cut-Off Saws