Shop All Circular Saw Blades
Evolution
7-1/2" Mild Steel Cutting Blade, 20mm Arbor
Mfr # 7-1/2BLADEST
Zoro # G905675119
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.078 In.
- Material Carbide
- Max. RPM 5800 RPM
- Arbor Size 20mm
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 7-1/2BLADEST
- Zoro # G905675119
- UPC # 849713027856
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.078 In. |
Arbor Size | 20mm |
Details
Item | Mild Steel Cutting Blade |
Material | Carbide |
Max. RPM | 5800 RPM |
Number of Teeth | 40 |
Description
Evolution's 7-1/2” 40-tooth mild steel cutting blade uses the highest-grade carbide for increased durability, hardened blade body to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting mild steel and ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, mild steel plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031)
- CENTURY DRILL & TOOL Century Drill & Tool 98504 1 in. Die Stock Solid (98504)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J7432M)
- RIDGID Diameter Tape, Inches (76822)
- EVOLUTION Evolution 510-14BLADE-AL Tct Metal Cutting Blade For Aluminum (510-14BLADE-AL)
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor (12BLADEST)
- EVOLUTION 7" 30T, 25/32" Arbor, Tungsten Carbide Tipped, Standard Course-Cutting Rip Blade For Wood (180BLADEWD)
- EVOLUTION 14" Multi Material Blade, 1" Arbor (RAGE355BLADE)
- EVOLUTION 7-1/4-Inch Multi Material Circular and Chop Saw Blade, 20T (RAGEBLADEX)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- Evolution Circular Saw Blades