Shop All Annular Cutters
Evolution
6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1"
Mfr # A-CT6SET-2
Zoro # G905675133
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Includes Six 2-Inch Carbide Tipped Cutters with Diameters of 11/16-Inch, 3/4-Inch, 13/16-Inch, 7/8-Inch, 15/16-Inch, and 1-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # A-CT6SET-2
- Zoro # G905675133
- UPC # 849713029911
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Material | Carbide |
Includes | Six 2-Inch Carbide Tipped Cutters with Diameters of 11/16-Inch, 3/4-Inch, 13/16-Inch, 7/8-Inch, 15/16-Inch, and 1-Inch |
Description
Evolution’s Cyclone premium grade carbide tipped annular cutters are for applications that require drilling in tougher alloys and materials. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048SS)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Tool Box, Polymer, Black/Red, 22 in W x 19 in D (48-22-8424, 48-22-8425, 48-22-8426)
- EVOLUTION 15/16" X Diameter X 6" Depth Annular HSS Cutter, Pilot Pin Included (CC937XLX)
- EVOLUTION 1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC500L)
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT106L)
- EVOLUTION 2-1/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC225)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- WALTER SURFACE TECHNOLOGIES 1-1/16 X 2 Icecut Annular Core Cutters Weldon Shank (05B401)
- Evolution Annular Cutters