Shop All Annular Cutters
Evolution
5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CT625L
Zoro # G805675172
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pilot Pin
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # CT625L
- Zoro # G805675172
- UPC # 849713028679
- Country of Origin China
- Category Annular Cutters
Details
Item | Metal Cutter |
Includes | Pilot Pin |
Material | Carbide |
Description
Evolution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- DRILL AMERICA 9/64"x6" HSS Aircraft Extension Drill Bit, Flute Length: 1-3/4" (D/AA/CX69/64)
- WESTWARD Gauge Protector, 2-1/2 In (AME501A-1-AD)
- RULE Rule 37A SuperSwitch Float Switch (37A)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- EVOLUTION 1-1/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC112)
- EVOLUTION 2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC200L)
- EVOLUTION 11/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC687)
- EVOLUTION 7/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC437L)
- EVOLUTION 0.5 x 1 in. Cyclone Annular Cutter (510-CC500)
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- Evolution Annular Cutters