Shop All Step Drill Bits
Evolution
3/16 To 1/2" Straight Flute Step Drill
Mfr # SD-6
Zoro # G005675071
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2AL Steel
- Number of Flutes 2
- Shank Size 1/4 In.
- Drill Bit Size 3/16 In, 1/4 In, 5/16 In, 3/8 In, 7/16 In, and 1/2 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolution
- MFR # SD-6
- Zoro # G005675071
- UPC # 849713027887
- Country of Origin China
- Category Step Drill Bits
Dimensions
Shank Size | 1/4 In. |
Drill Bit Size | 3/16 In, 1/4 In, 5/16 In, 3/8 In, 7/16 In, and 1/2 In. |
Details
Material | M2AL Steel |
Number of Flutes | 2 |
Item | Step Drill |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2888401)
- EKLIND Hex Key L 17Mm Long Arm (14634)
- GREENLEE Chain Assy, Vise- 36 (29631)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- EVOLUTION 1/4 To 1-3/8" Straight Flute Step Drill (SD-11)
- EVOLUTION 1/4 To 3/4" Straight Flute Step Drill (SD-9)
- EVOLUTION 3/16 To 7/8" Straight Flute Step Drill (SD-12)
- EVOLUTION 1/4 - 1" Straight Flute Step Drill (SD-10)
- CLEVELAND Step Drill (C20313)
- VERSADRIVE HMT ImpactaStep Cutter 9/16, 5/8, 11/16, 3/4, 13/16 (506030-0020)
- DENT FIX EQUIPMENT Hsco Titanium Coated Spot Weld Drill Bit, 10Mm (DENDF1610T)
- Evolution Step Drill Bits