Shop All Annular Cutters
Evolution
27/64" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC27/64
Zoro # G105675117
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2AL Steel
- Includes Pilot Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolution
- MFR # CC27/64
- Zoro # G105675117
- UPC # 849713028174
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Material | M2AL Steel |
Includes | Pilot Pin |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (51849D2B103150)
- ROBERTS/Q.E.P.. 9x4 Rubb Grout Float (10062Q)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- EVOLUTION 13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC812)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT625L)
- EVOLUTION 1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC500L)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC625L)
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- EVOLUTION 3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC750)
- HOUGEN 2-1/2 in. X 3 in. 12,000-Series Annular Cutter (3-12280)
- Evolution Annular Cutters