Shop All Annular Cutters
Evolution
2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC250L
Zoro # G105675049
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2AL Steel
- Includes Pilot Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # CC250L
- Zoro # G105675049
- UPC # 849713054340
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Material | M2AL Steel |
Includes | Pilot Pin |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade (T-103)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-12' 6)
- EVOLUTION 2-9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC256L)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT106L)
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- EVOLUTION 1" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC100L)
- EVOLUTION 12pc 2" Depth Annular HSS Mag Drill Cutter Set 7/16" To 1-1/8" (CC12SET-2)
- DRILLCO 2-1/8 2" Depth of Cut Annular Cutter NITRO (92N308)
- Evolution Annular Cutters